Vinyl Bulletin Board 48-1/2"x48-1/2", Caramel

  • Mfr # 12UV44-W181

  • Zoro # G6214041


product price:  $162.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
48 in
Size
4'H x 4'W
Board Material
Vinyl
Board Color
Caramel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12UV44-W181
Zoro #
G6214041
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Size
4'H x 4'W
Depth
0.38 in

Details

Board Material
Vinyl
Board Color
Caramel
Item
Vinyl Bulletin Board,48.5"x48.5",Caramel
Standards
TAA Compliant

Description

Vinyl Bulletin Board,48.5 In.x48.5 In.,Caramel


  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Decorative vinyl wrapped edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.