Shop GHENT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulletin Board, Vinyl, 4 ft H x 5 ft W, Ebony
Mfr # 12UV45-W183
Zoro # G6213859
product price:Â
$
168.99
/ea
Key Features
Width
60 in
Height
48 in
Size
48.5 in x 60.5 in
Board Material
Vinyl
Board Color
Ebony
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12UV45-W183
- Zoro #
- G6213859
- UPC #
- 14935515713
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Height
- 48 in
- Size
- 48.5 in x 60.5 in
Details
- Board Material
- Vinyl
- Board Color
- Ebony
- Item
- Vinyl Bulletin Board,48.5"x60.5",Ebony
- Color
- Ebony
Description
Vinyl Bulletin Board,48.5 In.x60.5 In.,Ebony
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.