Ovation 1 Door Enclosed Fabric Bulletin Board, Black Frame, 3'H x 2'W, Beige
- Mfr # OVK1-F90
- Zoro # G115765525
Key Features
Specifications
Product Information
- MFR #
- OVK1-F90
- Zoro #
- G115765525
- UPC #
- 14935390433
- Country of Origin
- United States
Dimensions
- Width
- 24.13 in
- Height
- 33-3/4 in
- Size
- 3 ft H x 2 ft W
- Depth
- 2.13 in
Details
- Board Material
- Fabric
- Board Color
- Beige
- Frame Color
- Black
- Frame Material
- Powder-Coated Alum
- Standards
- TAA Compliant
Description
Ghent's Ovation Enclosed Bulletin Board is a sleek, modern take on the traditional message center. The fabric bulletin surface is paired with a powder-coat black matte frame that suits any environment. The radius frame and soft edges act as a mid-century modern accent, moving away from the more common industrial frame. Ghent's fabric bulletin board hides pin holes while holding announcements and papers tight against the board. The fabric surface is colorfast, so you won't have to worry about the surface fading or wearing down over time. Shatter-resistant acrylic panels make the enclosed board safe, never having to worry about shattered glass or cracking. Full-length piano hinges give the doors additional strength so you can change information on the bulletin surface as often as you need without worrying the hinge will weaken. Each locking board comes with two keys and includes built-in hanging hardware, meaning you can keep your announcements and bulletins secure in public areas. Each board ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.
- Flush mount locks and shatter-resistant acrylic panels for added security
- Attractive powder coated aluminum trim and radius corners will complement any decor.
- The tackable fabric surface is fade-resistiant and will remain free from damage even after years of repeated posting.
- Strong, durable aluminum door frames hold acrylic panels securely in place
- Carries a 10-year manufacturer's warranty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.