Vinyl Bulletin Board 48-1/2"x96-1/2", Caramel

  • Mfr # AV48-181

  • Zoro # G6213411


product price: $248.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
96.5 in
Height
48.5 in
Board Material
Vinyl
Frame Color
Satin
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV48-181
Zoro #
G6213411
UPC #
14935515300
Country of Origin
United States

Dimensions

Width
96.5 in
Height
48.5 in
Size
4'W x 8'H
Depth
0.58 in

Details

Board Material
Vinyl
Board Color
Caramel
Frame Color
Satin
Frame Material
Aluminum
Item
Bulletin Board
Color
Caramel

Description

Preferred for their outstanding durability, these bulletin boards are framed in aluminum with a satin finish. Ghent's PremaTak Vinyl is fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. Seven vinyl color options. Backed by Ghent’s 10-year guarantee.


  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Frame is satin finish anodized aluminum.
  • Vinyl is available in additional colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.