Vinyl Bulletin Board 48-5/8"H, Stone
Mfr # 12UV48-W199
Zoro # G3729455
product price: $216.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
96 5/8 in
Height
48 5/8 in
Size
48.5 in x 96.5 in
Board Material
Vinyl
Board Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12UV48-W199
Zoro #
G3729455
UPC #
014935515997
Country of Origin
United States
Dimensions
Width
96 5/8 in
Height
48 5/8 in
Size
48.5 in x 96.5 in
Overall Width
96 5/8 in
Overall Height
48 5/8 in
Details
Board Material
Vinyl
Board Color
Gray
Board Frame Material
No Frame
Mounting/Mobility Type
Wall Mounted
For Use
Events, Offices, Schools
Board Style
Push-Pin
Item
Bulletin Board
Color
Stone
Interior/Exterior Use
Interior
Includes Frame
Frame Not Included
Board Backing Material
Fabric
Description
Bulletin Board, Board Material Vinyl, Board Color Gray, Board Frame Material No Frame, Width 96 5/8 in, Height 48 5/8 in, Frame Color Not Applicable, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.