Vinyl Bulletin Board 96-1/2"W, Ocean
Mfr # AV48-191
Zoro # G3729105
product price: $297.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Width
96 1/2 in
Height
48.5 in
Board Material
Vinyl
Board Color
Blue
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV48-191
Zoro #
G3729105
UPC #
014935515355
Country of Origin
United States
Dimensions
Width
96 1/2 in
Height
48.5 in
Size
4'W x 8'H
Overall Height
48 1/2 in
Overall Width
96 1/2 in
Details
Board Material
Vinyl
Board Color
Blue
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
For Use
Events, Offices, Schools
Board Frame Material
Aluminum
Board Style
Push-Pin
Includes
Mounting Hangers
Color
Ocean
Board Backing Material
Fabric
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Vinyl, Board Color Blue, Board Frame Material Aluminum, Width 96 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.