Vinyl Bulletin Board, Satin Aluminum Frame, 4ft H x 7ft 4in W, Ivory

  • Mfr # AV47-185

  • Zoro # G712311255


product price:  $334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Board Material
Vinyl
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV47-185
Zoro #
G712311255
UPC #
014935400095
Country of Origin
United States

Dimensions

Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Depth
0.63 in

Details

Board Material
Vinyl
Board Color
Ivory
Frame Color
Satin
Mounting Type
Wall Mount
Frame Material
Aluminum
Corner Shape
Rectangle
Item
Bulletin Board
Dry Erase Surface Type
Non-Magnetic
Color
Ivory

Description

Preferred for their outstanding durability, these bulletin boards are framed in aluminum with a satin finish. Ghent's PremaTak Vinyl is fabric-backed and laminated to 3/8in fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. Seven vinyl color options. Backed by Ghents 10-year guarantee.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.