
Vinyl Bulletin Board, Satin Aluminum Frame, 4ft H x 7ft 4in W, Navy
Mfr # AV47-195
Zoro # G912311246
product price:Â $334.99
/eaKey Features
Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Board Material
Vinyl
Frame Color
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV47-195
Zoro #
G912311246
UPC #
014935400125
Country of Origin
United States
Dimensions
Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Depth
0.63 in
Details
Board Material
Vinyl
Board Color
Navy
Frame Color
Satin
Mounting Type
Wall Mount
Frame Material
Aluminum
Dry Erase Surface Type
Non-Magnetic
Corner Shape
Rectangle
Item
Bulletin Board
Color
Navy
Description
Preferred for their outstanding durability, these bulletin boards are framed in aluminum with a satin finish. Ghent's PremaTak Vinyl is fabric-backed and laminated to 3/8in fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. Seven vinyl color options. Backed by Ghents 10-year guarantee.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.