Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Case 48x36x4, Cork, Oak

  • Mfr # 88-3648CK-GD

  • Zoro # G7092928


product price: $898.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Height
36 in
Width
48 in
Depth
4 in
Frame Color
Champagne
Finish
Natural Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-3648CK-GD
Zoro #
G7092928
UPC #
014935709266
Country of Origin
United States

Dimensions

Height
36 in
Width
48 in
Depth
4 in
Panel Width (In.)
48 in

Details

Item
Wall Case,48x36x4,Cork,Oak,Champgn Trim
Frame Color
Champagne
Board Color
Cork
Finish
Natural Oak

Description

The Legacy Wall-Mounted Display Cabinet from Ghent’s Waddell Display Collection is the top choice of display cabinets for posting plaques, ribbons, awards, and announcements. The large-scale Legacy Display Cabinet is not your traditional enclosed bulletin board. This display was built to highlight the grandest of achievements in a space-saving format. Extending 4" from the wall, Legacy hangs on the wall and is designed for high-traffic areas such as hallways, lobbies, and conference rooms. The combination of solidNatural Oak and Champagne aluminum creates a sleek frame to display your accolades. Wall-mounted case backer in a neutral finish allows the contents to be the star of the display. Each case comes with two sliding and locking tempered glass doors to keep your contents inside safe and secure. Personalize your display further by adding on a custom lighted header to brand the display cabinet to your organization or company. All cases ship to you in Ghent’s exceptional packaging and come fully assembled. Legacy is backed by a Limited Lifetime Warranty and made in the USA.
  • Solid Natural Oak and Champagne Aluminum combine to create a sleek frame
  • Extends 4" from the wall, making it ideal for high-traffic areas
  • Sliding tempered glass doors lock to secure contents
  • Limited Lifetime Warranty
  • Made in the USA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.