
Wall Case 72x48x4, Plaque, Oak
Mfr # 88-4872PB-GD
Zoro # G7072226
product price: $1,376.99
/eaKey Features
Height
48 in
Width
72 in
Depth
4 in
Frame Color
Champagne
Finish
Plaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88-4872PB-GD
Zoro #
G7072226
UPC #
14935709372
Country of Origin
United States
Dimensions
Height
48 in
Width
72 in
Depth
4 in
Panel Width (In.)
72 in
Details
Item
Wall Case,72x48x4,Plaque,Oak,ChampgnTrim
Frame Color
Champagne
Board Color
White
Finish
Plaque
Description
The Legacy Wall-Mounted Display Cabinet from Ghent’s Waddell Display Collection is the top choice of display cabinets for posting plaques, ribbons, awards, and announcements. The large-scale Legacy Display Cabinet is not your traditional enclosed bulletin board. This display was built to highlight the grandest of achievements in a space-saving format. Extending 4" from the wall, Legacy hangs on the wall and is designed for high-traffic areas such as hallways, lobbies, and conference rooms. The combination of solidNatural Oak and Champagne aluminum creates a sleek frame to display your accolades. Wall-mounted case backer in a neutral finish allows the contents to be the star of the display. Each case comes with two sliding and locking tempered glass doors to keep your contents inside safe and secure. Personalize your display further by adding on a custom lighted header to brand the display cabinet to your organization or company. All cases ship to you in Ghent’s exceptional packaging and come fully assembled. Legacy is backed by a Limited Lifetime Warranty and made in the USA.
- Solid Natural Oak and Champagne Aluminum combine to create a sleek frame
- Extends 4" from the wall, making it ideal for high-traffic areas
- Sliding tempered glass doors lock to secure contents
- Limited Lifetime Warranty
- Made in the USA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.