Wall Mounted Display Case, Cordovan
Mfr # 894M-PB-C
Zoro # G0936693
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30 in
Length (In.)
36 in
Depth
14 in
Shelf Capacity (Lbs.)
20 lb
Color
Cordovan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
894M-PB-C
Zoro #
G0936693
UPC #
14935711290
Country of Origin
United States
Dimensions
Height (In.)
30 in
Length (In.)
36 in
Depth
14 in
Details
Item
Wall-Mounted Display Case
Shelf Capacity (Lbs.)
20 lb
Color
Cordovan
Material
Hardwood
Backing
Plaque Fabric
Includes
(1) Full Length Glass Shelf, (2) Supports per Shelf, Built-In Lock
Series
Heirloom 894
Product Type
Wall-Mounted Display Case
Description
Wall Mounted Display Case,Cordovan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.