Zoro Homepage

Wall Mounted Display Case, Cordovan, Shelf Capacity (Lbs.): 20

  • Mfr # 894M-MB-C

  • Zoro # G0936702


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
30
Length (In.)
36
Depth
14 in
Shelf Capacity (Lbs.)
20
Color
Cordovan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894M-MB-C
Zoro #
G0936702
UPC #
14935711269
Country of Origin
United States

Dimensions

Height (In.)
30
Length (In.)
36
Depth
14 in

Details

Item
Wall-Mounted Display Case
Shelf Capacity (Lbs.)
20
Color
Cordovan
Includes
Built-In Lock, (1) Full Length Glass Shelf, (2) Supports per Shelf
Series
Heirloom 894
Material
Hardwood
Backing
Mirror

Description

Wall Mounted Display Case,Cordovan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.