Wall or Top Display Case 36x30x14, Natrl Maple
- Mfr # 894M-WB-H
- Zoro # G7132478
Key Features
Specifications
Product Information
- MFR #
- 894M-WB-H
- Zoro #
- G7132478
- UPC #
- 14935711337
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Width
- 36 in
- Depth
- 14 in
Details
- Item
- Wall Display Case
- Frame Color
- Natural Maple
- Board Color
- Natural Maple
- Number of Shelves
- 1 Full-Length Shelf
- Family Code
- 894
Description
Waddell’s Heirloom display cases can be wall-mounted or can be used as a counter-top case. Each display cabinet comes with steel standards and brackets to provide secure mounting if you choose to hang on a wall. Heirloom is available in two depths: 8" or 14". Larger displays have the choice for one glass shelf. Smaller displays give the option for three or five shelves. Heirloom comes framed in Hardwood or Oak with your choice of 4 different stain colors for each wood. Choose from a Mirror, Plaque Fabric or White Laminate case back. All cases ship to you in Waddell’s packaging and come fully assembled. Heirloom is backed by Waddell's Limited Lifetime Warranty and made in the USA.
- Comes with steel standards and brackets for the option of wall-mounting
- Available in two depths
- Fabric, Mirror, or Laminate backing available
- Custom wood stain matching is available with a provided sample of your choosing
- Limited Lifetime Warranty
- Made in the USA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.