Zoro Homepage

Whiteboard Corkboard Combo, Aluminum Frame, Non-Magnetic, 3'H x 4'W

  • Mfr # ACOM34

  • Zoro # G815764262


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Silver
Board Color
White
Depth
3.13 in
Width
48 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACOM34
Zoro #
G815764262
UPC #
14935334802
Country of Origin
United States

Dimensions

Depth
3.13 in
Width
48 in
Height
36 in
Size
3'H x 4'W

Details

Frame Color
Silver
Board Color
White
Board Material
Acrylate
Frame Material
Aluminum
Standards
TAA Compliant

Description

Whiteboard Corkboard Combo boards offer two functional surfaces in one; whiteboard and self-healing cork. Perfect for collaborating and displaying important information. Ideal for use in a private office, classroom, or workspace.


  • Great for collaborating and displaying written messages.
  • Whiteboard surface is built to resist ghosting and scratching.
  • Available in 4 standard sizes.
  • The Satin Aluminum frame, divider, rail, and marker tray can complement any decor.
  • Durable, long-lasting whiteboard and corkboard surfaces offer multi-functional uses.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.