
Whiteboard Corkboard Combo, Aluminum Frame, Non-Magnetic, 4'H x 8'W
Mfr # ACOM48
Zoro # G115764344
product price: $409.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Height
48.47 in
Board Material
Acrylate
Frame Color
Silver
Board Color
White
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACOM48
Zoro #
G115764344
UPC #
014935334826
Country of Origin
United States
Dimensions
Height
48.47 in
Width
96.53 in
Depth
3.13 in
Size
4'H x 8'W
Details
Board Material
Acrylate
Frame Color
Silver
Board Color
White
Frame Material
Aluminum
Standards
TAA Compliant
Description
Whiteboard Corkboard Combo boards offer two functional surfaces in one; whiteboard and self-healing cork. Perfect for collaborating and displaying important information. Ideal for use in a private office, classroom, or workspace.
- Great for collaborating and displaying written messages.
- Whiteboard surface is built to resist ghosting and scratching.
- Available in 4 standard sizes.
- The Satin Aluminum frame, divider, rail, and marker tray can complement any decor.
- Durable, long-lasting whiteboard and corkboard surfaces offer multi-functional uses.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.