Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whiteboard Markers, 4-Count, Assorted Colors, 1 Eraser

  • Mfr # M4-AFE

  • Zoro # G915776516


product price: $18.45
/ea

Key Features

Standards
TAA Compliant
Width
0.62 in
Height
5 in
Accepts Magnets
No
Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-AFE
Zoro #
G915776516
UPC #
014935054182
Country of Origin
United States

Dimensions

Width
0.62 in
Height
5 in
Depth
0.63 in

Details

Standards
TAA Compliant
Accepts Magnets
No

Description

Ghent wide chisel point markers write easily and wipe off cleanly. Ghent's Foam Eraser is specifically designed for dry erasable surfaces to give users a clean slate every time.


  • Marker writes easily and wipes off cleanly.
  • Wide chisel point marker.
  • Eraser is specially designed for dry erasable surfaces.
  • Eraser gives users a clean slate every time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.