Whiteboard, Porcelain, 48-1/2", 60-1/2", White
Mfr # M1-45-4
Zoro # G6216071
product price: $450.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Dry Erase Height
48-1/2"
Dry Erase Width
60-1/2"
Board Color
White
Dry Erase Surface Type
Porcelain
Dry Erase Surface Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1-45-4
Zoro #
G6216071
UPC #
-
Country of Origin
United States
Dimensions
Dry Erase Height
48-1/2"
Dry Erase Width
60-1/2"
Size
4’H x 5’W
Details
Item
Whiteboard
Board Color
White
Dry Erase Surface Type
Porcelain
Dry Erase Surface Finish
Matte
Description
Porcelain Whiteboard,48.5"x60.5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.