
Whiteboard, Wall Mounted, (4) Markers, Magnetic Microfiber Cloth, 2 ft
Mfr # FLYD-23-GM-WH
Zoro # G916381405
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Corner Shape
Square
Overall Height
2 ft
Overall Width
3 ft
Surface Finish
Gloss/Matte
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLYD-23-GM-WH
Zoro #
G916381405
UPC #
014935409319
Country of Origin
China
Dimensions
Overall Height
2 ft
Overall Width
3 ft
Board Width - Side 1
3 ft
Board Width - Side 2
3 ft
Board Height - Side 1
2 ft
Board Height - Side 2
2 ft
Details
Item
Whiteboard
Corner Shape
Square
Surface Finish
Gloss/Matte
Mounting/Mobility Type
Wall Mounted
Includes
(4) Markers, Magnetic Microfiber Cloth
Board Color - Side 2
White
Magnetic - Side 2
Magnetic
Board Material - Side 2
Steel
Includes Frame
Frame Not Included
Interior/Exterior Use
Interior
Reversible
Reversible
Resistance Properties
Ghost-Resistant
Magnetic - Side 1
Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Board Material - Side 1
Steel
Board Color - Side 1
White
Product Type
Dry Erase Board
Description
Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Square, Includes (4) Markers, Magnetic Microfiber Cloth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.