Zoro Homepage

Whiteboard, Wall Mounted, (4) Markers, Magnetic Microfiber Cloth, 4 ft

  • Mfr # FLYD-44-GM-WH

  • Zoro # G316381418


product price: $582.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Surface Finish
Gloss/Matte
Overall Width
4 ft
Overall Height
4 ft
Mounting/Mobility Type
Wall Mounted
Corner Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLYD-44-GM-WH
Zoro #
G316381418
UPC #
014935409395
Country of Origin
China

Dimensions

Overall Width
4 ft
Overall Height
4 ft
Board Width - Side 1
4 ft
Board Height - Side 1
4 ft
Board Width - Side 2
4 ft
Board Height - Side 2
4 ft

Details

Item
Whiteboard
Surface Finish
Gloss/Matte
Mounting/Mobility Type
Wall Mounted
Corner Shape
Square
Includes
(4) Markers, Magnetic Microfiber Cloth
Includes Frame
Frame Not Included
Reversible
Reversible
Interior/Exterior Use
Interior
Board Color - Side 1
White
Magnetic - Side 1
Magnetic
Board Color - Side 2
White
Board Material - Side 2
Steel
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 2
Magnetic
Resistance Properties
Ghost-Resistant
Board Material - Side 1
Steel
Product Type
Dry Erase Board

Description

Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Square, Includes (4) Markers, Magnetic Microfiber Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.