
Whiteboard, Wall Mounted, (4) Markers, Magnetic Microfiber Cloth, 4 ft
Mfr # FLYD-47-GM-WH
Zoro # G716381780
product price: $814.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Overall Width
7 ft
Corner Shape
Square
Includes
(4) Markers, Magnetic Microfiber Cloth
Surface Finish
Gloss/Matte
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLYD-47-GM-WH
Zoro #
G716381780
UPC #
014935409425
Country of Origin
China
Dimensions
Overall Width
7 ft
Overall Height
4 ft
Board Width - Side 2
88 in
Board Width - Side 1
88 in
Board Height - Side 2
4 ft
Board Height - Side 1
4 ft
Details
Corner Shape
Square
Includes
(4) Markers, Magnetic Microfiber Cloth
Surface Finish
Gloss/Matte
Mounting/Mobility Type
Wall Mounted
Item
Whiteboard
Resistance Properties
Ghost-Resistant
Board Material - Side 1
Steel
Magnetic - Side 2
Magnetic
Board Color - Side 1
White
Board Color - Side 2
White
Interior/Exterior Use
Interior
Board Material - Side 2
Steel
Reversible
Reversible
Includes Frame
Frame Not Included
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Magnetic
Product Type
Dry Erase Board
Description
Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Square, Includes (4) Markers, Magnetic Microfiber Cloth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.