Shop GHIRARDELLI
See all product information
Create Account
Candy
- Mfr # 62273
- Zoro # G100918219
product price:Â
$
34.45
/ea
Key Features
Weight
1.1 lbs
Features
Contains Dairy, Contains Nuts
Includes
60% Cacao; Dark & Mint; Dark & Raspberry; Milk & Caramel
Standards
Contains Nuts
Capacity
15.77 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62273
- Zoro #
- G100918219
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 1.1 lbs
- Features
- Contains Dairy, Contains Nuts
- Includes
- 60% Cacao; Dark & Mint; Dark & Raspberry; Milk & Caramel
- Standards
- Contains Nuts
- Capacity
- 15.77 oz
- Packing Type
- Bag
- Flavor
- 60% Cacao; Dark & Mint; Dark & Raspberry; Milk & Caramel
- Item
- Candy Bars
Description
Candy Mints, Product Type Candy Mints, Flavor 60 Percent Cacao, Dark & Mint, Dark & Raspberry, Milk & Caramel, Items per Pack 4, Pack Size 15.77 oz, Item Height 2 3/4 in, Item Width 6 3/8 in, Item Length 5 7/8 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.