
Clevis Pin, Locking
Mfr # AXLC
Zoro # G107476705
product price: $15.25
/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Metric
Clevis Pin Type
Locking
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXLC
Zoro #
G107476705
UPC #
855615006172
Country of Origin
China
Details
Pin Item
Clevis Pin
System of Measurement
Metric
Clevis Pin Type
Locking
Basic Material
Steel
Description
This locking solidsteel clevis pin is designed to replace the standard clevis pin included in all ghost controls automatic gate opener kits This locking pin allows any padlock with a shank up to 8 mm in diameter to be used to secure your automatic gate opener to the rear post mount This is the same pin that is included in the ax2l and ax3l security kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.