Shop GHP

4927570 4 oz Pleasant Hearth Vermiculite for Natural Gas

  • Mfr # 4927570

  • Zoro # G804108138


product price:  $35.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4927570
Zoro #
G804108138
UPC #
872076001256
Country of Origin
United States

Description

4 oz Pleasant Hearth Vermiculite for Natural Gas

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Container Size: 4 oz
  • Safe for Cooking: No
  • Indoor Or Outdoor: Indoor
  • Burn Time: 1 hr.
  • Fuel Compatibility: Natural Gas
  • Country of Origin: United States of America
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.