GHS Label, 1 in H, 1 in W, Paper, PK1120
Mfr # GHS1208
Zoro # G4116953
product price:Â $23.19
/pk 1120, $0.02/eaKey Features
Subject Matter
Instruction
Language
English
Legend
Flame Over Circle
Material
Paper
Legend/Background Color
Black, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1208
Zoro #
G4116953
UPC #
-
Country of Origin
Canada
Dimensions
Height
1 in
Width
1 in
Thickness
0.0035 in
Details
Subject Matter
Instruction
Item
Label
Language
English
Legend
Flame Over Circle
Material
Paper
Legend/Background Color
Black, Red, White
Hazard Communication Standard
GHS
Standards
Globally Harmonized System
Adhesive
Adhesive
Number of Labels
1,120
Preprinted Text
Flame Over Circle
Adhesive Properties
Permanent Adhesive
Preprinted Images
Flame Over Circle Pictogram
Product Type
GHS Label
Color
Black, Red & White
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Flame Over Circle, Product Type GHS Label, Standards GHS, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.