GHS Label, 4 in H, 4 in W, Paper, PK500
Mfr # GHS1261
Zoro # G4935122
product price: $51.15
/pk 500, $0.10/eaKey Features
Material
Paper
Width
4 in
Height
4 in
Standards
HazCom 2012 (GHS)
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1261
Zoro #
G4935122
UPC #
057003449015
Country of Origin
Canada
Dimensions
Width
4 in
Height
4 in
Thickness
0.0035 in
Details
Item
Label
Material
Paper
Standards
HazCom 2012 (GHS)
Language
No Text
Shape
Square
Color
Black/Red
Legend
Flame Hazard (Picto)
Legend/Background Color
Black/Red, White
Write on Surface
No
Self-Adhesive
Yes
Hazard Communication Standard
GHS
Adhesive
Adhesive
Includes
500 Labels Per Roll
Product Type
GHS Label
Adhesive Properties
Peel and Stick Adhesive
Number of Labels
500
Preprinted Images
Flame Pictogram
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Flame, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.