Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ghs Safety
- MFR # GHS1031
- Zoro # G4566825
- UPC # 057003349018
- Country of Origin Canada
- Category Safety Training and Reference Materials
Dimensions
| Video Length | No Video |
| Height | 24 in |
| Width | 18" |
| Depth | 1/8 in |
Details
| Item | GHS Wall Chart |
| Regulations Covered | HazCom 2012 (GHS) |
| Language | English |
| Safety Training and Reference Material Title | GHS Hazcom Training Reference |
| Safety Training and Reference Material Subject | Globally Harmonized System |
| Provides | Reference to International Tranport Placarding |
Description
GHS Wall Chart, Height 24 in, Regulations Covered HazCom 2012 (GHS), Width 18 In., Depth 1/8 in, Provides Reference to International Tranport Placarding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.