Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1029
Zoro #
G4635687
UPC #
-
Country of Origin
Canada
Dimensions
Depth
1/8 in
Width
36"
Height
24"
Video Length
No Video
Details
Item
GHS Wall Chart
Regulations Covered
HazCom 2012 (GHS)
Language
English, Spanish
Safety Training and Reference Material Subject
Globally Harmonized System
Provides
Reference to Main Parts of Globally Harmonized System
Safety Training and Reference Material Title
GHS Hazcom Training Reference
Description
GHS Wall Chart, Height 24 In., Regulations Covered HazCom 2012 (GHS), Width 36 In., Depth 1/8 in, Provides Reference to Main Parts of Globally Harmonized System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.