GHSLabel, 1/2inH, 1/2inW, Paper, PK1820
Mfr # GHS1227
Zoro # G4070936
product price:Â $18.29
/pk 1820, $0.01/eaKey Features
Subject Matter
Chemical and Maintenance
Language
English
Legend
Exploding Bomb
Material
Paper
Legend/Background Color
Black, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GHS1227
Zoro #
G4070936
UPC #
-
Country of Origin
Canada
Dimensions
Height
1/2 in
Width
1/2 in
Thickness
0.0035 in
Details
Subject Matter
Chemical and Maintenance
Item
Label
Language
English
Legend
Exploding Bomb
Material
Paper
Legend/Background Color
Black, Red, White
Hazard Communication Standard
GHS
Standards
Globally Harmonized System
Number of Labels
1,820
Adhesive
Adhesive
Product Type
GHS Label
Preprinted Text
Exploding Bomb
Preprinted Images
Exploding Bomb Pictogram
Adhesive Properties
Permanent Adhesive
Color
Black, Red & White
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Exploding Bomb, Product Type GHS Label, Standards GHS, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.