GHSLabel, 1/2inH, 1/2inW, Paper, PK1820
Mfr # GHS1232
Zoro # G4163135
product price:Â $21.15
/pk 1820, $0.01/eaKey Features
Subject Matter
Instruction
Language
English
Legend
Skull and Crossbones
Material
Paper
Legend/Background Color
Black, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GHS1232
Zoro #
G4163135
UPC #
-
Country of Origin
Canada
Dimensions
Height
1/2 in
Width
1/2 in
Thickness
0.0035 in
Details
Subject Matter
Instruction
Item
Label
Language
English
Legend
Skull and Crossbones
Material
Paper
Legend/Background Color
Black, Red, White
Hazard Communication Standard
GHS
Standards
Globally Harmonized System
Adhesive Properties
Permanent Adhesive
Preprinted Images
Skull & Crossbones Pictogram
Number of Labels
1,820
Adhesive
Adhesive
Product Type
GHS Label
Preprinted Text
Skull and Crossbones
Color
Black, Red & White
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Skull and Crossbones, Product Type GHS Label, Standards GHS, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.