GHSLabel, 1/2inH, 1/2inW, Paper, PK1820
Mfr # GHS1237
Zoro # G4152897
product price: $16.69
Key Features
Subject Matter
Personal Protection
Language
English
Legend
Full Body Suit
Material
Paper
Legend/Background Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1237
Zoro #
G4152897
UPC #
-
Country of Origin
Canada
Dimensions
Height
1/2 in
Width
1/2 in
Thickness
0.0035 in
Details
Subject Matter
Personal Protection
Item
Label
Language
English
Legend
Full Body Suit
Material
Paper
Legend/Background Color
Black, White
Hazard Communication Standard
GHS
Standards
Globally Harmonized System
Product Type
GHS Label
Preprinted Images
Fully Body Suit Pictogram
Preprinted Text
Full Body Suit
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Number of Labels
1,820
Color
Black & White
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Fully Body Suit, Preprinted Text Full Body Suit, Product Type GHS Label, Standards GHS, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.