Zoro Homepage

Information Center, 20 in H

  • Mfr # GHS1002

  • Zoro # G4054705


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Language
English
Standards
Globally Harmonized System
Provides
Compliance with Globally Harmonized System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS1002
Zoro #
G4054705
UPC #
-
Country of Origin
Canada

Dimensions

Video Length
No Video
Depth
4 1/2 in
Height
24 in
Width
18 in
Overall Width
18 in
Overall Depth
4 1/2 in
Overall Height
24 in

Details

Item
Information Center
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Language
English
Standards
Globally Harmonized System
Provides
Compliance with Globally Harmonized System
Regulations Covered
Globally Harmonized System
Includes
(1) 1-1/2 in Safety Data Sheet 3 Ring Binder
Mounting Style
Holder with Sign
Preprinted Text
Safety Data Sheets
Document Storage Component Color
White
Text Color
White
Subject Matter
Safety Data Sheets
Station Color
White
Included Hardware
(1) 1 1/2 in Safety Data Sheet 3-Ring Binder
Hazard Communication Standard
GHS
Includes Chain
No
Binder Holder Material
Plastic
Number of Binders Included
1
Mounting Hardware Included
No

Description

Information Center, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 2 1/2 in, Document Storage Component Color White, Hazard Communication Standard GHS, Included Hardware (1) 1 1/2 in Safety Data Sheet 3-Ring Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders Not Applicable, Number of Binders Included Not Applicable, Overall Depth 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.