Lab Identification Label, Red, Labels/Roll: 100 (Discontinued)
- Mfr # GHS1278LP
- Zoro # G4927054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1278LP
Zoro #
G4927054
UPC #
-
Country of Origin
Canada
Dimensions
Width
8-1/2"
Length
11"
Height
11"
Thickness
.04
Sheet Size
8 1/2 in x 11 in
Sheet Size - Preprinted Precut General Purpose
8 1/2 in x 11 in
Sheet Length
11 in
Label Size (HxW) - Preprinted Precut General Purpose
11 in x 8 1/2 in
Label Width
8 1/2 in
Label Height
11 in
Sheet Width
8 1/2 in
Description
Precut Label Sheet, For Print Method Laser, Label Color Red, White, Label Finish Matte, Label Height 11 in, Label Material Paper, Label Width 8 1/2 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Controlled Substance Decanter labeling, Indoor/Outdoor Usage Indoor, Label Media Format Precut Sheet, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.