This item is Discontinued.

Ghs Safety Label, White/Red, Labels/Roll: 100 GHS1277VY

Label, White/Red, Labels/Roll: 100 (Discontinued)

  • Mfr # GHS1277VY
  • Zoro # G5058812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHS1277VY
Zoro #
G5058812
UPC #
057003466012
Country of Origin
Canada

Dimensions

Height
8-1/2"
Width
14"
Length
8-1/2"
Sheet Width
8 1/2 in
Label Height
14 in
Sheet Size
8 1/2 in x 14 in
Sheet Size - Preprinted Precut General Purpose
8 1/2 in x 14 in
Label Width
8 1/2 in
Sheet Length
14 in
Label Size (HxW) - Preprinted Precut General Purpose
14 in x 8 1/2 in

Details

Item
Label
Application
Industrial Drums
Label Color
Red, White
Printer Series Compatibility
Laser Printers
Label Material
VynMark
Label Media Format
Precut Sheet
Adhesive
Yes
Label Finish
Semi-Gloss
Legend
Red Hashmark Border
Temp. Range
0 Degrees F to 120 Degrees F
Background Color
White
For Use With
Laser Printers
Color
White/Red
Labels per Roll
100
Legend Color
Red
Tape Format
Die Cut - Tag
Material
Vinyl
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
0 Degrees F
For Print Method
Laser
Color - Preprinted Precut General Purpose
Red/White
Indoor/Outdoor Usage
Outdoor
Color & Finish - Preprinted Precut General Purpose
Red/White ( Semi-Gloss )

Description

Precut Label Sheet, For Print Method Laser, Label Color Red, White, Label Finish Semi-Gloss, Label Height 14 in, Label Material VynMark, Label Width 8 1/2 in, Printer Series Compatibility Laser Printers, Sheet Length 14 in, Sheet Size 8 1/2 in x 14 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Industrial Drums, Indoor/Outdoor Usage Outdoor, Label Media Format Precut Sheet, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature 0 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.