Pictogram, Black/Red, Self Adhesive Vinyl, GHS1273
Mfr # GHS1273
Zoro # G4927027
product price: $10.79
/eaKey Features
Material
Vinyl
Width
10 3/4 in
Height
10 3/4 in
Standards
HazCom 2012 (GHS)
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1273
Zoro #
G4927027
UPC #
-
Country of Origin
Canada
Dimensions
Width
10 3/4 in
Height
10 3/4 in
Thickness
0.0035 in
Details
Item
Label
Material
Vinyl
Standards
HazCom 2012 (GHS)
Language
No Text
Shape
Square
Color
Black/Red
Legend
Skull and Crossbones (Picto)
Legend/Background Color
Black/Red, White
Write on Surface
No
Self-Adhesive
Yes
Hazard Communication Standard
GHS
Adhesive
Non-Adhesive
Preprinted Images
Skull & Crossbones Pictogram
Product Type
GHS Label
Adhesive Properties
Self-Adhesive
Number of Labels
100
Description
GHS Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Self-Adhesive, Hazard Communication Standard GHS, Height 10 3/4 in, Kit Contents Not Applicable, Language No Text, Material Vinyl, Material Properties Not Applicable, Preprinted Images Skull and Crossbones, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 10 3/4 in, Write on Surface No, Number of Labels 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.