Safety Label, 2 in. W x 2 in. H, PK500, GHS1308

  • Mfr # GHS1308

  • Zoro # G5260211


product price:  $31.15
/pk 500, $0.06/ea

Key Features

Header
No Header
Material
Gloss Paper
Width
2 in
Height
2 in
Standards
29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS1308
Zoro #
G5260211
UPC #
-
Country of Origin
Canada

Dimensions

Width
2 in
Height
2 in
Thickness
0.0035 in

Details

Header
No Header
Material
Gloss Paper
Standards
29 CFR 1910.1200
Subject Matter
GHS Identification
Language
No Text
Shape
Square
Color
Black
Mounting Style
Adhesive
Legend
Health Hazard
Background Color
Red, White
Legend/Background Color
Black, Red/White
Write on Surface
No
Legend Style
Symbol
Legend Color
black
Metal Detectable
No
Item
Label
Hazard Communication Standard
GHS
Adhesive
Adhesive
Adhesive Properties
Peel and Stick Adhesive
Preprinted Images
Health Hazard Pictogram
Number of Labels
500
Product Type
GHS Label

Description

GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Background Color Red/White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Health Hazard Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards 29 CFR 1910.1200, Thickness 0.0035 in, Width 2 in, Write on Surface No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.