Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Station, 19-1/4 in H

  • Mfr # GHS1049

  • Zoro # G5058742


product price: $30.39
/ea

Key Features

Language
English
Width
13 in
Includes
A-Z Dividers
Depth
3 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS1049
Zoro #
G5058742
UPC #
-
Country of Origin
Canada

Dimensions

Width
13 in
Depth
3 in
Height
12 in
Overall Depth
3 in
Overall Height
12 in
Overall Width
13 in

Details

Item
Binder
Language
English
Includes
A-Z Dividers
Material
Plastic
Mounting Hardware Included
No
Preprinted Text
Safety Data Sheets
Mounting Style
Binder Only
Includes Chain
No
Number of Binders Included
1
Hazard Communication Standard
GHS
Included Supplemental Materials
A to Z Dividers
Text Color
Red
Station Color
Red, White
Subject Matter
Safety Data Sheets

Description

Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 2 1/2 in, Hazard Communication Standard GHS, Included Hardware Not Applicable, Included Supplemental Materials A to Z Dividers, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included Not Applicable, Overall Depth 3 in, Overall Height 12 in, Overall Width 13 in, Preprinted Text Safety Data Sheets, Product Type Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.