Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1079
Zoro #
G6223086
UPC #
057003394018
Country of Origin
Canada
Dimensions
Depth
3/64"
Video Length
No Video
Width
36 in
Height
15"
Details
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Regulatory Compliance
Item
Wall Chart
Provides
Safety Data Sheet Information
Regulations Covered
OSHA 29 CFR 1910.1200
Language
English
Number of Pages
0
Material
Plastic
Format
Sign
Description
Wall Chart, Format Sign, Height 15 In., Regulations Covered OSHA 29 CFR 1910.1200, Width 36 in, Depth 3/64 In., Number of Pages 0, Provides Safety Data Sheet Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.