Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1081
Zoro #
G6119321
UPC #
057003396012
Country of Origin
Canada
Dimensions
Video Length
No Video
Height
15 in
Depth
11/16"
Width
36"
Details
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Regulatory Compliance
Item
Wall Chart
Provides
HazCom 2012 Information
Regulations Covered
OSHA 29 CFR 1910.1200
Number of Pages
0
Language
English
Includes
Mfr. No. GHS1078, GHS1079, GHS1080
Material
Plastic
Format
Sign
Description
Wall Chart, Format Sign, Height 15 in, Includes Mfr. No. GHS1078, GHS1079, GHS1080, Regulations Covered OSHA 29 CFR 1910.1200, Width 36 In., Depth 11/16 In., Number of Pages 0, Provides HazCom 2012 Information, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.