Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WalletCard, 4-1/4inH, Plastic, PK50

  • Mfr # GHS1015

  • Zoro # G4100862


product price: $54.50
/pk 50, $1.09/ea

Key Features

Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Language
English
Provides
Reference to main parts of Globally Harmonized System
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS1015
Zoro #
G4100862
UPC #
-
Country of Origin
Canada

Dimensions

Width
2 1/2 in
Depth
1 in
Height
4 1/4 in
Video Length
No Video

Details

Item
Wallet Card
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Language
English
Provides
Reference to main parts of Globally Harmonized System
Regulations Covered
Globally Harmonized System
Includes
50 pieces
Material
Laminated Plastic
Standards
Globally Harmonized System

Description

Wallet Card, Plastic, Height 4 1/4 in, Width 2 1/2 in, Language English, French, Thickness 0.02 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.