This item is Discontinued.

Gia 30" Silver High Back Metal Barstool MS45K-SILVER_4_ZR

This item is Discontinued.

Gia

30" Silver High Back Metal Barstool (Discontinued)

Mfr # MS45K-SILVER_4_ZR
Zoro # G203530905
UPC # 612789352906
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS45K-SILVER_4_ZR
Zoro #
G203530905
UPC #
612789352906
Country of Origin
China

Description

Our 30-inch metal stools are your only choice for exceptional functionality and decor. Need a metal stool for your garage, restaurant, or brewpub? Our stools are durable and stylish enough. Need a metal stool for your kitchen, bar, game room? Our stools are chic and affordable. Our stools are stackable and have a built-in carrying handle to pick them up and store them when not in use. We only use the highest quality construction, our stools feature a super-strong iron alloy that is made to last but also lightweight. Each stool can support up to 300 lbs but only weighs less than 13 lbs. We've exceeded the industry standard by installing a stability brace under the seat in every stool. This stool is painted with a cream white enameled coat and features a scratch-resistant finish. We've added a warm wooden seat that recreates a warm rustic look and added rubber feet to protect you, your guests, your customers, and your floors. Each stool stands 30 inches tall with a seat measuring 12 x 12 inches and a base at the legs measuring 16 x 16 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.