Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox Gibraltar es Designer Contemporary Galvanized Steel Wall Mount White Powder Coated

  • Mfr # DVKW00AM

  • Zoro # G116452417


product price: $69.35
/ea

Key Features

Color
White
Type
Lift Top
Mounting
Wall Mount
Post Material
Galvanized Steel
Depth
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVKW00AM
Zoro #
G116452417
UPC #
46462011284
Country of Origin
United States

Dimensions

Depth
4.4 in

Details

Color
White
Type
Lift Top
Mounting
Wall Mount
Post Material
Galvanized Steel

Description

Carefully crafted to create the ultimate combination of styling and security, the medium-sized Designer mailbox doesnt disappoint. This vertical locking mailbox offers a stunning, elegant look for any residence. A decorative oval accent on the front of the mailbox is also incorporated in its design. Rust-resistant galvanized steel construction and a powder-coated finish provide lasting durability and aesthetics, while the concealed lock will deter thieves. The Designer mailbox holds plenty of mail and is intended for recessed installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.