Zoro Homepage

Mailbox Gibraltar es Grand Haven Classic Plastic Post Mount Mocha Powder Coated

  • Mfr # GHC40MAM

  • Zoro # G316452477


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Post Material
Plastic
Type
Pull Down
Color
Mocha
Mounting
Post Mount
Cabinet Capacity
2,175 cu. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHC40MAM
Zoro #
G316452477
UPC #
46462011505
Country of Origin
United States

Dimensions

Width
16.63 in

Details

Post Material
Plastic
Type
Pull Down
Color
Mocha
Mounting
Post Mount
Cabinet Capacity
2,175 cu. in

Description

The Grand Haven mailbox and post combo is a must-have for residents who receive high volumes of online packages. This extra-large mailbox is generously designed to safely store multiple small to large size parcels with ease and protect your packages from the elements. The entire unit is constructed from durable, rust-proof plastic, while the mailbox also features a double-wall construction for increased strength. A textured powder-coat finish adds distinction and protection for a long service life. The Grand Haven incorporates a wide, full grip handle and a magnetic door latch for optimum performance. Its contemporary style will complement any home and features ample space on the front and sides to apply address numbers. The included decorative post sleeve easily installs over a standard 60 tall 4x4 wooden post sold separately. Mounting and installation hardware is included. Some assembly is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.