124985.12 Kenmore Arlington Ceramic Coated Nonstick Aluminum Cookware Set; Metallic Blue - 12 Piece
- Mfr # 124985.12
- Zoro # G903899340
Key Features
Specifications
Product Information
- MFR #
- 124985.12
- Zoro #
- G903899340
- UPC #
- 85081481665
- Country of Origin
- China
Dimensions
- Frying Pan Diameter
- 8 in; 9.5 in
Details
- Item
- Cookware Set
- Material
- Ceramic Interio
- Application
- Cooking, Sauce, Frying, Sauteing
- Features
- Oven Safe
- Finish
- Enamel
- Includes
- (2) Tool, (1) Dutch Oven, (4) Lid, (1) Saute, (2) Frying Pan, (2) Saucepan
- Color
- Metallic Blue
- Saucepan Volume
- 1.7 qt; 1.2 qt
- Dutch Oven Volume
- 1.13 gal
- Lid Material
- Tempered Glass
- Number of Pieces
- 12
Description
1x 4.5Qt Dutch Oven W/Lid 1 x 3.5Qt Saute Pan W/Lid 1 x 1.7Qt Sauce Pan with Lid 1x 8 Frying Pan 1x 1.2Qt Sauce Pan W/Lid 1x 9.5 Frying Pan 1x 2 pc Wood Kitchen Tools along with a beautiful metallic blue enamel exterior, the high-quality ceramic non-stick interior creates precision performance. The stay-cool soft-touch handles and knobs are constructed to be heat resistant. The tempered glass lids allow you to monitor your cooking progress safely. The set is compatible with gas, electric, glass, and induction stove tops, as well as being oven safe. Enjoy beautifully designed shapes that are easy to stack and conserve space in your cabinets.
Features- Cooking surfaces are coated in durable, PFOA-free nonstick for easy food release and cleaning
- Fast, even heating for precision performance. Oven-safe up to 350 deg Fahrenheit
- Double-riveted handles feature heat resistant rubberized coating
- Gas, electric, glass, induction oven compatible
- 12 Piece
- Color: Metallic Blue
- Weight: 19.5 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.