Zoro Homepage

7pc Canterbury Stainless Steel Cutlery Set

  • Mfr # 64154.07

  • Zoro # G221739489


product price: $24.35
/ea

Key Features

Overall Length
16.5 in
Color
Black
Material
Stainless Steel
Overall Height
1.5 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64154.07
Zoro #
G221739489
UPC #
085081873613
Country of Origin
China

Dimensions

Overall Length
16.5 in
Overall Height
1.5 in
Overall Width
9 in

Details

Item
Cutlery Set
Color
Black
Material
Stainless Steel

Description

The 7pc Canterbury Knife Set is the perfect combination of knives to complete your kitchen set. The knife set includes: A Chef's knife, the main knife you'll always need to master your food prep skills. A carving knife, for precise cutting with a serrated edge. A utility knife for chopping smaller foods and vegetables, allows for more precise cutting work. A boning knife, used to remove bones from meat, game, and poultry. A paring knife, used to peel all your favorite fruits and vegetables. All these knifes need to be sharp to be safely used, which is why a knife sharpening steel is included along with a cutting board. Make this the perfect addition to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.