All U Need 45 Piece Dinnerware Cookware Combo Set in White
- Mfr # 750112763M
- Zoro # G922980449
product price:Â
$
89.85
/ea
Key Features
Material
Ceramic
Color
White
Length
20 in
Width
12.60 in
Height
14.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750112763M
- Zoro #
- G922980449
- UPC #
- 085081475046
- Country of Origin
- China
- Item
- Dinnerware Cookware Combo
- Material
- Ceramic
- Color
- White
Dimensions
- Length
- 20 in
- Width
- 12.60 in
- Height
- 14.40 in
Description
The Gibson All U Need 45 Piece Dinnerware Cookware Combo Set in White provides all the essentials to fully stock a kitchen and dinning table. This full set provides dinnerware, flatware, drinkware, cookware with cookware tools, cutlery and, food storage containers! The aluminum crafted cookware is durable and evenly distributes heat. The nylon cookware tools help prevent scratching any pots or pans. The dinnerware is made of fine ceramic, making it dishwasher safe for easy cleaning. Along with stainless steel flatware and cutlery for long lasting quality. The clear glass tumblers match well with the rest of the tableware and any other set. The plastic containers with lids completes the entire set. Perfect for kitchen makeovers, housewarming gifts, college students or for restocking your own kitchen set up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.