Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All U Need 60 Piece Ceramic Dinnerware Combo Set with Drinkware and Flatware

  • Mfr # 124325.6

  • Zoro # G521737932


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
11.8 in
Color
White
Height
11.4 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124325.6
Zoro #
G521737932
UPC #
085081475060
Country of Origin
China

Dimensions

Length
18 in
Width
11.8 in
Height
11.4 in

Details

Item
Flatware Set
Color
White
Material
Ceramic

Description

The Gibson All U Need 60 Piece Ceramic Dinnerware Combo Set with Drinkware and Flatware brings all dinnerware essentials for any home table. Perfect for quick party setups, this set features a variety of plates, bowls, tumbler and silverware for a service of 6. The ceramic pieces are dishwasher safe for easy cleaning a microwave safe for fast reheating. Bust out the set for family dinners, house parties, or out door barbecues!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.