Zoro Homepage

Almira 12-Piece Dinnerware Set in 4 Assorted Colors

  • Mfr # 107282.12

  • Zoro # G321737224


product price: $38.19
/ea

Key Features

Material
Melamine
Overall Width
10.5 in
Overall Height
0.5 in
Color
Assorted Colors
Overall Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107282.12
Zoro #
G321737224
UPC #
085081304636
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Height
0.5 in
Overall Length
10.5 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Assorted Colors

Description

Serve and entertain your family or guests with the Almira 12 pieces. Melamine dinnerware set. This beautiful colorful dinnerware set break-resistant melamine is perfect for families with kids! The multi-color design gives you that eclectic designer look. This beautiful Gibson home Almira Melamine set contains Four 10.5 inch Dinner Plate, Four 9 inch Salad Plates, and Four 6 inch Bowls. This set is dishwasher safe only on the top rack only. Do not use in microwave or conventional oven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.