Baker's Friend 16.75 Inch Nonstick Steel Roasting Pan in Gray

  • Mfr # 128604.01

  • Zoro # G721737091


product price:  $24.35
/ea

Key Features

Overall Height (In.)
2 in
Overall Width (In.)
10 in
Material
Steel
Overall Length (In.)
16.25 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128604.01
Zoro #
G721737091
UPC #
085081517852
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Width (In.)
10 in
Overall Length (In.)
16.25 in

Details

Item
Roasting Pan
Material
Steel
Color
Gray

Description

The Gibson Baker's Friend 16.75 Inch Nonstick Steel Roasting Pan brings top notch performance to the everyday home cook. This 13 by 8.7in baking dish is capable of baker both sweet and savory dishes of all skill levels. The nonstick surface provides easy release and makes cleaning as easy as can be. It's made from tough steel for high heat jobs and efficient heating. For long lasting quality and care, hand wash the bakeware. Roast chicken breast, baker delightful cinnamon rolls, or make a prefect peach cobbler.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.