Zoro Homepage

Bareggio 8 Piece 13 Ounce Coffee Mug with Spoon Set, Service for 4

  • Mfr # 91658.08

  • Zoro # G421739463


product price: $28.59
/ea

Key Features

Length
9.25 in
Width
8 in
Height
3 in
Color
Multi-Color
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91658.08
Zoro #
G421739463
UPC #
085081148391
Country of Origin
China

Dimensions

Length
9.25 in
Width
8 in
Height
3 in

Details

Item
Coffee Mug
Color
Multi-Color
Material
Stoneware

Description

The Gibson Areggio Coffee Mug with Spoon Set is the perfect set to have when enjoying a fresh hot cup of coffee. Embossed with Coffee for every coffee lover, this set is an entertainers go to. Each mug includes a cute and delicate mixing spoon that can be placed into each handle. Constructed of Stoneware, mugs can be microwaved for quick reheating and dishwasher safe for easy cleaning. Enjoy a hot cup of Joe during your mornings, or share the happiness with your loved ones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.