Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ceramic Patriot Series Cat-Back Dual Split Exhaust System for 2007-2011 Jeep Wrangler

  • Mfr # 70-0001

  • Zoro # G015761429


product price: $917.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0001
Zoro #
G015761429
UPC #
677418031621
Country of Origin
China

Description

United we stand in the hands of craftsmen who have forged prosperity from their hands. Introducing the all new Patriot Series by Gibson Performance. Each system features 2.5 Stainless Steel tubing from the Catalytic back to our Superflow muffler letting dom roar through the symbol of our Proudly displayed American Flag which is fastened to a premium finished Rolled Edge Black Ceramic Exhaust Tip. Manufactured with the highest quality and detail these kits offer a hassle- bolt-on installation. Fits -2007-2011 Jeep Wrangler Specifications - Material: Stainless - Tubing Diameter: 2.50 in. - Tip Inlet Size: 2.50 in. - Tip Outlet Size: 5.0 in. - Tip Length: 12 in. - Muffler Size: 4 x 9 x 18 in. - Offset Intlet Size: 2.50 in. - Dual Outlet Size: 2.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.